Shop All Ink and Lead Refills
Parker
Refill for Ballpoint Pens, Medium, Black Ink
Mfr # 1950369
Zoro # G6078613
original price:
$6.95
10% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Medium
- Color Black
- Weight 0.021 lbs
- Refill For Series Parker® Ballpoint Pens
- Permanent/Washable Ink Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1950369
- Zoro # G6078613
- Country of Origin United Kingdom
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Refills |
Color | Black |
Weight | 0.021 lbs |
Refill For Series | Parker® Ballpoint Pens |
Permanent/Washable Ink | Washable |
Tip/Nib Type | Conical |
Airplane-Safe Ink | Yes |
Refill Format | Standard Ballpoint |
Description
Parker® Refill for Ballpoint Pens, Medium, Black Ink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 48" 600 ft., 60 lb. Basis Weight (5PGP5)
- LABELMASTER Empty Label, PVC-Free Film, 6"x6", Pk100 (WMTV)
- WALL CONTROL Office Wall Organizer System Unit, Black/White (15-IOFC-300-BW)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- PARKER Refill for Roller Ball Pens, Medium, Blue Ink (1950324)
- PARKER Refill for Ballpoint Pens, Medium, Blue Ink (1950371)
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- PENTEL ® Super Hi-Polymer Lead Refill, 2H Leads, 0.7mm, Black, 12/Tube (502H)
- MAX ReplacementInkRoller, (R-50)
- PENTEL Lead Refill, 0.5mm, PK90 (PENC25BPHB3K6)
- Parker Ink and Lead Refills