Shop All Carbon Steel Pipe Fittings
Parker
Reducing Bushing, Carbon Steel, MNPT
Mfr # 8-4 RB-S
Zoro # G2742607
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-4 RB-S
- Zoro # G2742607
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Fitting Length | 1-7/64" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Length | 1 7/64 in |
Hex Size | 7/8" |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Thread Size | 1/2 x 1/4" |
Description
Reducing Bushing, Carbon Steel, Zinc Plated, 1/2 in, Male, NPT, 1/4 in, Female, NPT, 7,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector (EPXCSST18)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- PARKER Hex Head Plug, Carbon Steel, 1/2 In, MNPT (8 PH-S)
- PARKER Branch Tee, Carbon Steel, 1/2 In, MNPT (8-8-8 MBT-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- SMITH-COOPER Square Plug, Forged, 3000, 1/4" (4308002352)
- Parker Fittings