Shop All Carbon Steel Pipe Fittings
Parker
Reducing Bushing, Carbon Steel, MNPT
Mfr # 6-4 RB-S
Zoro # G2137886
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Bushing
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-4 RB-S
- Zoro # G2137886
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Hex Size | 3/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Fitting Length | 43/50" |
Pipe Fitting Length | 0.86" |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 13/16 in |
Thread Size | 3/8 x 1/4" |
Description
Reducing Bushing, Carbon Steel, Zinc Plated, 3/8 in, Male, NPT, 1/4 in, Female, NPT, 5,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (26100035007000)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- ELKAY Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White (SWUF13320CBWH)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- Parker Fittings