Shop All Brass Pipe Fittings
Parker
Reducing Bushing, Brass, 1/8 x 3/4 in
Mfr # VS209P-12-2
Zoro # G400489730
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Male NPT
- Standards SAE J530, SAE J531
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS209P-12-2
- Zoro # G400489730
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 3/4 in |
Overall Length | 1 in |
Hex Size | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1/8 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Reducing Bushing, Brass, C37700, 1/8 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- ZORO SELECT PVC Coupling, Hub, 8 in Pipe Size (06145)
- GENOVA ELBOW 1-1/2 STREET 90 DEG DWV (K05805H)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 ST-B)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 SE-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (213P-12)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size (VS209P-8-6)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- LAVI INDUSTRIES Lavi 1-1/2 in. Polished Brass Flush Elbow 90 Degree (00-731-112)
- Parker Fittings