Shop All Carbon Steel Pipe Fittings
Parker
Reducing Bushing, 1in.x1/2in., 4900 psi
Mfr # 16-8 RB-S
Zoro # G6116311
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Bushing
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/2"
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16-8 RB-S
- Zoro # G6116311
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Hex Size | 1-3/8" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Overall Length | 1 5/16 in |
Description
Reducing Bushing, Carbon Steel, Zinc Plated, Class Pipe Fitting, 1 in, Male, NPT, 1/2 in, Female, NPT, 4,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- PARKER 3/8" CPI 316 SS Ferrule (6 TZ-SS)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- MOEN Stop Valve (12639)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-4 RB-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- Parker Fittings