Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 3/4 x 1/2 in
Mfr # 3/4 X 1/2 PTR-S
Zoro # G400689512
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 1 1/8 in
- Pipe Fitting Connection Type Male NPTF x Female NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3/4 X 1/2 PTR-S
- Zoro # G400689512
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter, Steel, Zinc Plated, 3/4 in, Male, NPTF, 1/2 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (5A2F-0.5)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-2 RB-S)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Reducer/Expander, Steel, 3/8 x 1/2 in (RI3/8EDX1/2CF)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- Parker Fittings