Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1/2 x 3/8 in
Mfr # 8-3/8 F5OF-S
Zoro # G200689682
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/8 in
- Pipe Fitting Connection Type Male UN/UNF-2A x Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-3/8 F5OF-S
- Zoro # G200689682
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1/2 in, Male, UN/UNF-2A, 3/8 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-2BZ)
- PARKER Plug, Brass, Tube, 1/2 In., 3/4-16, PK10 (639F-8)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (808-015)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- PARKER Hex Head Plug, Carbon Steel, 1/2 In, MNPT (8 PH-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (8-4 FHC-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- Parker Carbon Steel Pipe Fittings