Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1/2 x 3/8 in
Mfr # 1/2 X 3/8 PTR-S
Zoro # G900689395
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/8 in
- Pipe Fitting Connection Type Male NPTF x Female NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 3/8 PTR-S
- Zoro # G900689395
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1/2 in, Male, NPTF, 3/8 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN-NET TECHNOLOGIES Floor Sink Basket, Plastic, 8-1/2 (DN85)
- PERRIN & ROWE Kitchen 1.5 Gpm Outlet Nipple Aerator Plastic Internal Insert Only (9.25744)
- PRIME-LINE Universal Index Buttons, 1-5/16 in. Diameter, Clear Acrylic with Gold 2 Pack (MP54300)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP (VSTI11/2EDCF)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (8-1/4 F5OF-S)
- PARKER Straight Adapter, Steel, 5/8 x 1/4 in (10-1/4 F5OG-S)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- PARKER Hex Head Plug, Steel, 16 mm, Metric (M16P87OMNS)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- Parker Fittings