Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1/2 x 1/4 in
Mfr # 8-1/4 F5OF-S
Zoro # G600689497
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Fitting Connection Type Male UN/UNF-2A x Male NPTF
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-1/4 F5OF-S
- Zoro # G600689497
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1/2 in, Male, UN/UNF-2A, 1/4 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- CHIEF Ball Valve, 20 GPM, 3/4" NPTF Ports (220968)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi (89F2A1M2K1-100)
- ACORN MFG Acorn RIXBQ 6 Inch Bean Strap Flush (RIXBQ)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- PARKER Straight, Steel, 22 mm x 1/2 in, 3500 PSI (M22-1/2F8OHGS)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- Parker Carbon Steel Pipe Fittings