Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1/2 x 1/4 in
Mfr # 1/2 X 1/4 PTR-S
Zoro # G900689517
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/8 in
- Pipe Size 1/2 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 1/4 PTR-S
- Zoro # G900689517
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1/2 in, Male, NPTF, 1/4 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 3/4 In, 125 psi (1740203)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112034)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-4 RB-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER Expander Adapter, Steel, 1/8 x 1/4 in (1/4 X 1/8 FG-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/8 In (12-3/8 F5OG-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- Parker Carbon Steel Pipe Fittings