Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1/2 in, Male
Mfr # 8-1/2 F5OF-S
Zoro # G300689476
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 7/8 in
- Pipe Fitting Connection Type Male UN/UNF-2A x Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-1/2 F5OF-S
- Zoro # G300689476
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1/2 in, Male, UN/UNF-2A, 1/2 in, Male, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 2.05in H, 316 SS, Size 1-3/16in (SP-430-ACT-DP-AS-U-W5-K-642012)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- ISPRING Replacement Set for CUA4 4Stage System 4PK (F4-CUA4)
- ELKAY Sink, 2 Hole, Satin Finish (D125212)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- PARKER Coupling, Steel, 3/8 in Pipe Size, FNPTF (3/8 GG-S)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PARKER Reducing Bushing, 1in.x1/2in., 4900 psi (16-8 RB-S)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-040-000)
- Parker Fittings