Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1 1/2 x 1 in
Mfr # 24-1 F5OF-S
Zoro # G500712660
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Fitting Connection Type Male UN/UNF-2A x Male NPTF
- Pipe Size 1 1/2 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 24-1 F5OF-S
- Zoro # G500712660
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1 1/2 in, Male, UN/UNF-2A, 1 in, Male, NPTF, 3000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- HAM-LET 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/4)
- KOHLER Kathryn Trip Lever For K-3940 & K-3324 (9131-BN)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- PARKER Reducer, 1-1/4 x 3/4 In, BSPP (RI11/4EDX3/4CF)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Hollow Hex Plug, Steel, 14 mm x 1 1/2 in (VSTI14X1.5ORCF)
- PARKER Street Elbow, Carbon Steel, 1/2 In, MNPT (8-8 SE-S)
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- Parker Carbon Steel Pipe Fittings