Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1 1/2 x 1 in
Mfr # 1 1/2 X 1 PTR-S
Zoro # G500689726
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Pipe Fitting Connection Type Male NPTF x Female NPTF
- Pipe Size 1 1/2 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 1/2 X 1 PTR-S
- Zoro # G500689726
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 1 in |
Hex Size | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 1 9/16 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
Reducing Adapter, Steel, Zinc Plated, 1 1/2 in, Male, NPTF, 1 in, Female, NPTF, 3000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- SPEAKMAN Icon 2.0 GPM 8-Jet Shwr Hd PC (S-2251-E2)
- ZSI Beta Clamp Assembly, Single, 3/8 In Hose (S2006H)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", CPVC/FPM, Lever Handle (BYV22020A0VL000)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- PARKER Hex Head Plug, Carbon Steel, 1/4 In, MNPT (4 PH-S)
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (8-1/4 F5OF-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 4373 psi (091-011-003)
- Parker Carbon Steel Pipe Fittings