Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Carbon Steel, FNPT
Mfr # 6-4 RA-S
Zoro # G0740905
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 RA-S
- Zoro # G0740905
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Fitting Length | 1.44" |
Hex Size | 7/8" |
Fitting Length | 1-11/25" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Thread Size | 3/8 x 1/4" |
Description
Reducing Adapter, Carbon Steel, Zinc Plated, 3/8 in, Female, NPT, 1/4 in, Male, NPT, 5,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT (BFAS2030CFS)
- LIQUIDYNAMICS Tank System Vent Valve, Aluminum, 3" Inlet (901946)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- PARKER Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF (3/4 X 1/2 FF-S)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- Parker Carbon Steel Pipe Fittings