Shop All Brass Pipe Fittings
Parker
Reducing Adapter, Brass, 3/4 x 1/4 in
Mfr # 3/4 X 1/4 PTR-B
Zoro # G500690241
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Material Grade CA360
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Application Hydraulic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3/4 X 1/4 PTR-B
- Zoro # G500690241
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/4 in, 3/4 in |
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Description
Reducing Adapter, Brass, CA360, 3/4 in, Male, NPTF, 1/4 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- PARKER 5/16" Copper Seal Bonnet PK 10 (3GF-5)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y57)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-15)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (VS2224P-4)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (VS216P-6)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- PARKER Hex Bushing, Brass, 1/2 x 3/4 in, NPT (209P-12-8)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2214P-2-2)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-30)
- Parker Fittings