Shop All Brass Pipe Fittings
Parker
Reducing Adapter, Brass, 1/2 x 3/8 in
Mfr # 222P-8-6
Zoro # G100489788
original price:
$11.59
12% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Hex Size 1 1/16 in
- Material Grade C37700
- Pipe Size 1/2 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 222P-8-6
- Zoro # G100489788
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Reducing Adapter, Brass, C37700, 1/2 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO For Universal Clear Bathroom Tub and Shower Faucet Handle (9D00080847)
- BRADLEY Unplated Tail Piece (129-007)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size (213P-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 3/8" Pipe Size (8-6 MHN-B)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2205P-8)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- Parker Fittings