Shop All Brass Pipe Fittings
Parker
Reducing Adapter, Brass, 1/2 x 3/8 in
Mfr # 1/2 X 3/8 PTR-B
Zoro # G400690280
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPTF x Female NPTF
- Application Hydraulic Fluid
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/2 X 3/8 PTR-B
- Zoro # G400690280
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/16 in |
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Reducing Adapter, Brass, CA360, 1/2 in, Male, NPTF, 3/8 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO CC10 20-MICRON COCONUT GAC 10IN CARTRIDGE (155155-43)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 11)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (207P-4)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (VS2225P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/4" Pipe Size (207ACBH-12)
- PARKER 90 Extruded Street Elbow, Brass, 1/2 in (2202P-8-8)
- PARKER Brass Bushing, FNPT x MNPT, 3/8" x 1/8" Pipe Size (L209P-6-2)
- USA INDUSTRIALS Brass MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4977)
- Parker Brass Pipe Fittings