Shop All Stainless Steel Pipe Fittings
Parker
Reducing Adapter, 316 SS, 3/4 x 1 in
Mfr # RI3/4EDX171
Zoro # G600830097
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Male BSPP x Female BSPP
- Hex Size 41 mm
- Pipe Size 1 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI3/4EDX171
- Zoro # G600830097
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 41 mm |
Pipe Size | 1 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Overall Length | 2 in |
Fitting Pipe Size | 3/4 in x 1 in |
Description
Reducing Adapter, Stainless Steel, 316, 3/4 in, Male, BSPP, 3/4 in, 1 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Blind Flange, Schedule 80, 6" Pipe Size (9853-060)
- KOHLER Components Double Towel Arm (78379-BL)
- MOEN Handle Hub (114344BN)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- PARKER 1/2" MNPT 316 SS Branch Tee (8-8-8 MBT-SS)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 2.0)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER 1/4" FNPT x FNPT x MNPT 316 SS Branch Tee (4-4-4 MBT-SS)
- Parker Fittings