Shop All Carbon Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 3/8 x 1/4 in, SAE
Mfr # 6-4 F5OG5-S
Zoro # G600689442
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Reducer/Expander
- Standards ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Hex Size 11/16 in
- Pipe Size 1/4 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 F5OG5-S
- Zoro # G600689442
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 11/16 in |
Pipe Size | 1/4 in, 3/8 in |
Overall Length | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side A Outside Diameter | 9/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Straight Reducer/Expander, Steel, Zinc Plated, 3/8 in, Male, SAE, 9/16 in, 1/4 in, Female, SAE, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- ASAHI 1" Socket PVC Ball Valve 2-Way (161070010)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (8-1/4 F5OF-S)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (8-4 FHC-S)
- PARKER Reducer, 1/2 x 1/4 In, BSPP (RI1/2EDX1/4CF)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF2)
- Parker Fittings