Shop All Carbon Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 3/8 x 1/2 in
Mfr # RI3/8EDX1/2CF
Zoro # G600689541
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducer/Expander Adapter
- Standards BS 2779, ISO 228-1
- Hex Size 30 mm
- Pipe Size 1/2 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RI3/8EDX1/2CF
- Zoro # G600689541
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 30 mm |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
Fitting Side A Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/2 in |
Description
Reducer/Expander Adapter, Steel, Zinc Plated, 3/8 in, Male, BSPP, 3/8 in, 1/2 in, Female, BSPP, 5,800 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Nickel (KBT2128)
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 3/8)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- Parker Fittings