Shop All Carbon Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 3/4 x 1/2 in, SAE
Mfr # 12-8 F5OG5-S
Zoro # G900689357
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Reducer/Expander
- Standards ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Pipe Fitting Connection Type Male SAE x Female SAE
- Pipe Size 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-8 F5OG5-S
- Zoro # G900689357
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Hex Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Straight Reducer/Expander, Steel, Zinc Plated, 3/4 in, Male, SAE, 1 1/16 in, 1/2 in, Female, SAE, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15101)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- JONES STEPHENS 1/2" SWT x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10331)
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", 150 psi Max Pressure (N4WP)
- PARKER Street Elbow, Carbon Steel, 1/2 In, MNPT (8-8 SE-S)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- PARKER Conversion Adapter, 3/4-16 x 1/4 In (8-1/4 F5OG-S)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- SMITH-COOPER Street 90 Forged, 3000, 1" (4308002310)
- Parker Fittings