Shop All Stainless Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 3/4 x 1 1/4 in
Mfr # RI3/4EDX11/4CF
Zoro # G800830088
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer/Expander Adapter
- Pipe Fitting Material Steel
- Application Hydraulic Fluid
- Hex Size 55 mm
- Standards BS 2779, ISO 228-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI3/4EDX11/4CF
- Zoro # G800830088
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 55 mm |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 1/8 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in x 1 1/4 in |
Description
Reducer/Expander Adapter, Steel, Zinc Plated, 3/4 in, Male, BSPP, 3/4 in, 1 1/4 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 1-1/4" (4321002012)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-12565)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- PARKER 1/2" FNPT x MNPT x FNPT 316 SS Street Tee (8-8-8 ST-SS)
- PARKER 1/4" FNPT 316 SS Hex Coupling (4-4 FHC-SS)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (8-2 RB-SS)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 2.0)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Cap (60RDC111N014)
- Parker Stainless Steel Pipe Fittings