Shop All Stainless Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 1/4 x 3/4 in
Mfr # RI1/4EDX3/4CF
Zoro # G600830127
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer/Expander Adapter
- Pipe Fitting Material Steel
- Pipe Size 1/4 in, 3/4 in
- Connection Type Threaded
- Standards DIN ISO 8434, ISO 1179, ISO 1179-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI1/4EDX3/4CF
- Zoro # G600830127
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducer/Expander Adapter, Steel, Zinc Plated, 1/4 in, Male, BSPP, 3/4 in, Female, BSPP, 5,802 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Pca Jr Spray - 0.5Gpm (1101642-VS)
- APOLLO VALVES 2-1/2" FNPT Brass Ball Valve Inline (94A10901)
- VENTLINE/DEX VENTLINE/DEX V204903 Plumbing Vent Colonial White (V6B-V204903)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-FC)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 3.0)
- PARKER 3/4" FNPT 316 SS Tee (12-12-12 FT-SS)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.5 FFF-SS)
- PARKER Long Nipple, 316 SS, 3/8 in Pipe Size, MNPT (6-6 MHLN-SS 3.0)
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug (VSTI1/4ED71)
- THRIFCO PLUMBING 1-1/2 X 1-1/4 Hex Bushing Stainless Steel, Bulk (8918071)
- Parker Fittings