Shop All Carbon Steel Pipe Fittings
Parker
Reducer/Expander, Steel, 1 x 1 1/4 in, SAE
Mfr # 16-20 F5OG5-S
Zoro # G600689459
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight Reducer/Expander
- Standards ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
- Pipe Fitting Connection Type Male SAE x Female SAE
- Hex Size 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16-20 F5OG5-S
- Zoro # G600689459
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 2 1/8 in |
Pipe Size | 1 1/4 in, 1 in |
Fitting Pipe Size | 1 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Description
Straight Reducer/Expander, Steel, Zinc Plated, 1 in, Male, SAE, 1 5/16 in, 1 1/4 in, Female, SAE, 3000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-2MB)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- SLOAN Wes7 10 Reach, Solid Metal (WES7)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (P116-060)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-2 RB-S)
- PARKER Reducing Bushing, 1in.x1/2in., 4900 psi (16-8 RB-S)
- PARKER Hex Nipple, Size 1/4 In, Hex Size 5/8 (4-4 MHN-S)
- PARKER Straight, Steel, 1/2 in, M BSPP x FNPTF (1/2X1/2F4OHGS)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- Parker Carbon Steel Pipe Fittings