Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 3/8 x 1/4 In, BSPP
Mfr # RI3/8EDX1/4CF
Zoro # G5007712
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RI3/8EDX1/4CF
- Zoro # G5007712
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Fitting Length | 1-27/64" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Hex Size | 22mm |
Fitting Length | 1 27/64 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Thread Size | 3/8 x 1/4 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 3/8 in, Male, BSPP, 1/4 in, Female, BSPP, 5,800 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/4 In, 125 psi, Brass (130AA1M1K1-125)
- PARKER D03 Cover Plate (SPD2C1EN35)
- WESTBRASS 1-1/2 x 1-1/4" LA Code P-Trap in Polished Chrome (D403LA-26)
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1/2)
- PARKER Hollow Hex Plug, M14 x 1.5, Metric (VSTI14X1.5EDCF)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- PARKER Straight Adapter, Steel, 1/4", NPT x SAE (1/4-4 FHG5-S)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- Parker Carbon Steel Pipe Fittings