Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 3/4 x 3/8 In, BSPP
Mfr # RI3/4EDX3/8CF
Zoro # G5007721
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 3/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RI3/4EDX3/8CF
- Zoro # G5007721
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Fitting Length | 1 1/32 in |
Pipe Size (Fittings) | 3/4" x 3/8" |
Pipe Fitting Length | 1-1/32" |
Hex Size | 32mm |
Pipe Size | 3/4 in, 3/8 in |
Overall Length | 1 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/4 x 3/8 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 3/4 in, Male, BSPP, 3/8 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10004)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- PARKER 1/4" CPI Brass Union Elbow (4-4 EBZ-B)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC3)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- Parker Carbon Steel Pipe Fittings