Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 1/2 x 1/4 In, BSPP
Mfr # RI1/2EDX1/4CF
Zoro # G5009033
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI1/2EDX1/4CF
- Zoro # G5009033
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Fitting Length | 15/16" |
Hex Size | 27mm |
Fitting Length | 15/16" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Pipe Size | 1/2 in, 1/4 in |
Overall Length | 15/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Thread Size | 1/2 x 1/4 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1/2 in, Male, BSPP, 1/4 in, Female, BSPP, 5,800 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307004312)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S26AJE24)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Conversion Adapter, 9/16-18 x 3/8 In (6-3/8 F5OG-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (020-002-000)
- Parker Carbon Steel Pipe Fittings