Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 1 x 1/2 In, BSPP
Mfr # RI1EDX1/2CF
Zoro # G5039772
original price:
$11.19
9% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/2"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RI1EDX1/2CF
- Zoro # G5039772
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Hex Size | 41mm |
Pipe Fitting Length | 1-9/64" |
Fitting Length | 1-9/64" |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 1/8 in |
Thread Size | 1 x 1/2 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1 in, Male, BSPP, 1/2 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 14)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Polished Nickel (D12104-05)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y66)
- PARKER Hollow Hex Plug, Steel, 17/50 in, Male SAE (6 HP5ON-S)
- PARKER Conversion Adapter, 7/16-20 x 1/4 In (4-1/4 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER Reducer/Expander, Steel, 3/8 x 1/2 in, SAE (6-8 F5OG5-S)
- PARKER Hollow Hex Plug, 1/4 In, BSPP (VSTI1/4EDCF)
- PARKER Reducer, 3/4 x 3/8 In, BSPP (RI3/4EDX3/8CF)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- Parker Fittings