Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 1-1/4 x 3/4 In, BSPP
Mfr # RI11/4EDX3/4CF
Zoro # G5007572
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI11/4EDX3/4CF
- Zoro # G5007572
- Country of Origin Poland
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Pipe Fitting Length | 1-17/64" |
Fitting Length | 1 17/64 in |
Hex Size | 50mm |
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Thread Size | 1-1/4 x 3/4 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1 1/4 in, Male, BSPP, 3/4 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Handle, For Mixet (46-1174SM)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- JONES STEPHENS Water Meter Coupling, w/Gasket 1" (M20100)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- PARKER Straight, Steel, 1/2 in, MNPT x Female SAE (1/2-8 FHG5-S)
- PARKER Expander Adapter, Steel, 1/8 x 1/4 in (1/4 X 1/8 FG-S)
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Straight, Steel, 10 mm x 1/8 in, 5000 PSI (M10-1/8F8OHGS)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-012-000)
- Parker Carbon Steel Pipe Fittings