Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 1-1/4 x 1 In, BSPP
Mfr # RI11/4EDX1CF
Zoro # G5007737
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI11/4EDX1CF
- Zoro # G5007737
- Country of Origin Germany
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Hex Size | 50mm |
Fitting Length | 2 3/32 in |
Pipe Fitting Length | 2-3/32" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Overall Length | 2 1/16 in |
Thread Size | 1-1/4 x 1 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1 1/4 in, Male, BSPP, 1 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- RINNAI Condensing Vent Elbow 45, 2x4 Concentric, PK2 (229205NPP)
- THRIFCO PLUMBING 17 Gauge 1-1/4 Inch x 1-1/4 Inch Chrome Plated Brass Tubular P-Trap (4402801)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER Branch Tee, Carbon Steel, 1/2 In, MNPT (8-8-8 MBT-S)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- ANCHOR FLUID POWER 1-1/2" CODE 62 FLAT FACE BLANKING FLANGE CARBON STEEL (W39-24-24)
- Parker Fittings