Shop All Carbon Steel Pipe Fittings
Parker
Reducer, 1-1/2 x 1 In, BSPP
Mfr # RI11/2EDX1CF
Zoro # G5007746
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RI11/2EDX1CF
- Zoro # G5007746
- Country of Origin Germany
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Hex Size | 55mm |
Fitting Length | 1-27/64" |
Pipe Fitting Length | 1-27/64" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Thread Size | 1-1/2 x 1 " |
Description
Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1 1/2 in, Male, BSPP, 1 in, Female, BSPP, 3,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tool, Assembly (1074034)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- DELTA Delta Ribbon Robe Hook, Chrome (IAO20536)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- PARKER Straight, Steel, 22 mm x 1/2 in, 3500 PSI (M22-1/2F8OHGS)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- PARKER Reducer, 1/2 x 1/4 In, BSPP (RI1/2EDX1/4CF)
- Parker Carbon Steel Pipe Fittings