Shop All Refrigeration Access Valves
Parker
Quick Coupler, Automotive, Red Color Knob
Mfr # RC01C-012
Zoro # G2900265
original price:
$94.49
14% off
new price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/16"-20 Side Port Male
- For Use With Mobile R-134A, Air Conditioning Systems
- Outside Dia. 1 5/16 in
- Max. Working Pressure 500 psi
- Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RC01C-012
- Zoro # G2900265
- UPC # 687472027096
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/16"-20 Side Port Male |
Outside Dia. | 1 5/16 in |
Length | 1 7/8 in |
Details
Item | Automotive Service Connector |
For Use With | Mobile R-134A, Air Conditioning Systems |
Max. Working Pressure | 500 psi |
Includes | Prevents Refrigerant Flow If Not Connected To Port, Safety Stop |
Material | Brass |
Description
Automotive Service Connector, Connection Size 7/16 In.-20 Side Port Male, Outside Dia. 1 5/16 in, Length 1 7/8 in, For Use With Mobile R-134A, Air Conditioning Systems, Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 42" Belt Drive Industrial Drum Fan, Safety Yellow (KTI77743)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- PARKER Service/Shut Off Valve, 1/2 In, Copper (QL171R-08-08)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- PARKER Service/Shut Off Valve, 3/8 In, Copper (QL171R-06-06)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- YELLOW JACKET Vacuum Charging/Core Tool, 5/16 In (18985)
- Parker AC & Refrigeration Valves