Shop All Refrigeration Access Valves
Parker
Quick Coupler, Automotive, Blue, Female
Mfr # RC01C-002
Zoro # G2100892
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 14mm Side Port Female
- For Use With Mobile R-134A, Air Conditioning Systems
- Outside Dia. 1 5/16 in
- Max. Working Pressure 2500psi
- Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RC01C-002
- Zoro # G2100892
- UPC # 687472028918
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 14mm Side Port Female |
Outside Dia. | 1 5/16 in |
Length | 1 7/8 in |
Details
Item | Automotive Service Connector |
For Use With | Mobile R-134A, Air Conditioning Systems |
Max. Working Pressure | 2500psi |
Includes | Prevents Refrigerant Flow If Not Connected To Port, Safety Stop |
Features | Self- Sealing Disconnection Maintains Minimum Air Inclusion And Fluid Loss; Brass Coupling Provides Corrosion Resistance |
Description
Automotive Service Connector, Connection Size 14mm Side Port Female, Outside Dia. 1 5/16 in, Length 1 7/8 in, For Use With Mobile R-134A, Air Conditioning Systems, Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- MARKEL PRODUCTS Blade, Wall Heater 305 (63843001)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- PARKER Service/Shut Off Valve, 1/2 In, Copper (QL171R-08-08)
- PARKER Quick Coupler, Automotive, Red Color Knob (RC01C-012)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- PARKER Quick Coupler, Automotive, Blue Color Knob (RC01C-011)
- PARKER Service/Shut Off Valve, 7/8 In, Copper (QL171R-14-14)
- RANCO 1/4" Access Valve Tee w/ Flare Nut, Brass (30-110)
- Parker AC & Refrigeration Valves