Shop All Refrigeration Access Valves
Parker
Quick Coupler, Automotive, Blue Color Knob
Mfr # RC01C-011
Zoro # G1450285
original price:
$64.25
5% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/16"-20 Side Port Male
- For Use With Mobile R-134A, Air Conditioning Systems
- Outside Dia. 1 5/16 in
- Max. Working Pressure 2500psi
- Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RC01C-011
- Zoro # G1450285
- UPC # 687472028925
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/16"-20 Side Port Male |
Outside Dia. | 1 5/16 in |
Length | 1 7/8 in |
Details
Item | Automotive Service Connector |
For Use With | Mobile R-134A, Air Conditioning Systems |
Max. Working Pressure | 2500psi |
Includes | Prevents Refrigerant Flow If Not Connected To Port, Safety Stop |
Features | Self- Sealing Disconnection Maintains Minimum Air Inclusion And Fluid Loss; Brass Coupling Provides Corrosion Resistance |
Description
Automotive Service Connector, Connection Size 7/16 In.-20 Side Port Male, Outside Dia. 1 5/16 in, Length 1 7/8 in, For Use With Mobile R-134A, Air Conditioning Systems, Includes Prevents Refrigerant Flow If Not Connected To Port, Safety Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Hat Style Saddle Hanger, 10" Diameter, Galvanized (HSH10.G)
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2238-5PK)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- PARKER Service/Shut Off Valve, 3/4 In Copper (QL171R-12-12)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- PARKER Service/Shut Off Valve, 3/8 In, Copper (QL171R-06-06)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- PARKER Copper Check Valve, 1.38 Dia x 5 In L (CV11P-18FS-18FS)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- Parker Refrigeration Access Valves