Shop All Quick Connect Fittings
Parker
Quick Connect Socket, Brass, 2 5/16" L
Mfr # 25KAIN17MPN
Zoro # G210831828
product price: $40.35
/ea
Sold in multiples of 10 for $403.50
$403.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Balls
- Temp. Range -4 Degrees to 212 Degrees F
- Body Size - Quick Connect Air Couplings 1/4 in
- Interchange Type European High Flow
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 25KAIN17MPN
- Zoro # G210831828
- Country of Origin Germany
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 in |
Overall Length | 2 5/16 in |
Details
Includes | Locking Balls |
Temp. Range | -4 Degrees to 212 Degrees F |
Interchange Type | European High Flow |
Material | Brass |
Connection Type | NPSF |
Item | Quick Connect Socket |
Coupling Locking Type | Ball |
Finish/Coating | Nickel Plated |
Seal Material | Nitrile |
Valve Type | Poppet |
Max. Flow Rate | 110 scfm |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 300 psi |
Includes Valve | Yes |
Description
Quick Connect Socket, European High Flow, Brass, Socket, Female, NPSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 75mm ID, Nitrile Rubber (7510010SC)
- DYNABRADE Planetary Carrier (53180)
- D&D 49" Outside Length, 3/8" Top Width, 1 Ribs (3VX490)
- NANO Replacement element for NF0050AC compres (E0050AC)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- PARKER Coupler Body, Brass, MNPT, 1/2 In. Pipe (B34F)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5F)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- Parker Hose Fittings