Shop All Quick Connect Fittings
Parker
Quick Connect Socket, Brass, 2 3/16" L
Mfr # 23KAIN13MPN
Zoro # G810831969
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Balls
- Temp. Range -4 Degrees to 212 Degrees F
- Standards A-A-59439; ISO 6150-B; MIL-C-4109F
- Interchange Type Industrial
- Connection Type NPSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 23KAIN13MPN
- Zoro # G810831969
- Country of Origin Germany
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting Size | 1/4 in |
Overall Length | 2 3/16 in |
Max. Outside Dia. | 1 in |
Details
Includes | Locking Balls |
Temp. Range | -4 Degrees to 212 Degrees F |
Standards | A-A-59439; ISO 6150-B; MIL-C-4109F |
Item | Quick Connect Socket |
Interchange Type | Industrial |
Connection Type | NPSF |
Material | Brass |
Coupling Component | Socket |
Finish/Coating | Nickel Plated |
For Use With | Industrial Interchange |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 300 psi |
Seal Material | Nitrile |
Coupling Locking Type | Ball |
Max. Flow Rate | 37 scfm |
Includes Valve | Yes |
Valve Type | Poppet |
Description
Quick Connect Socket, Industrial, Brass, Socket, Female, NPSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Spiral Hose, Nylon, 3/8" x 12', 3/8" NPT, Yellow (NS-38-12-Y-03)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (UC-251-4MP)
- DIXON Push-Loc Barb to Industrial Plug, Steel (D2B3)
- Parker Quick Connect Fittings