Shop All Hydraulic Hose Fittings
Parker
Quick Connect, Socket, 3/4", 3/4"-14
Mfr # BH6-60W
Zoro # G6735812
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPT
- Coupler Thread Size 3/4"-14
- Coupler Body Size 3/4"
- Coupler Flow Rate 28.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BH6-60W
- Zoro # G6735812
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Coupler Thread Size | 3/4"-14 |
Coupler Body Size | 3/4" |
Thread Size | 3/4"-14 |
Overall Length | 3 9/16 in |
Max. Outside Dia. | 2 9/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 60 Series, Brass, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 1,000 psi, Max. Flow Rate 105.99 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- JAMESON Portable Reel Buck (RB-54)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-6-6)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- PARKER Crimp Fitting, 1/4" I.D., F, BSPP (19243-4-4)
- PARKER Crimp Fitting, 1/2" I.D., M22-1.5, F, Metric (1CA43-15-8)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- Parker Hydraulic Hose Fittings