Shop All Quick Connect Fittings
Parker
Quick Connect, Socket, 1/4" Body, 3/8" Barb
Mfr # RF-251-6HB
Zoro # G704390510
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RF-251-6HB
- Zoro # G704390510
- UPC # N
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 13/16 in |
Max. Outside Dia. | 1 in |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Description
Quick Connect Hose Coupling, Global Style High Flow, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- SPEEDAIRE Needle Holder (TTR4420447G)
- COXREELS Hand Crank Hose Reel 3/4inx175ft 5000PSI (HP1125-5-175)
- GATES Multi-Speed Belts, 4430V1320 (4430V1320)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (3C)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- MILTON INDUSTRIES 3/8" Fem. Body M-Style (786TC)
- Parker Quick Connect Fittings