Shop All Hydraulic Quick Couplers
Parker
Quick Connect, Socket, 1/4" Body, 1/2" Barb
Mfr # TL-501-4FP
Zoro # G0162505
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Locking Type Push-to-Connect
- Interchange Type - Quick Connect Air Couplings Schrader Twist Lock
- Barb Size - Quick Connect Air Couplings 1"
- Seals - Quick Connect Air Couplings Nitrile
- Pipe Size - Quick Connect Air Couplings 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TL-501-4FP
- Zoro # G0162505
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Barb Size - Quick Connect Air Couplings | 1" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/4 in |
Details
Item | Quick Connect Hose Coupling |
Connection Type | NPT |
Coupling Locking Type | Push-to-Connect |
Interchange Type - Quick Connect Air Couplings | Schrader Twist Lock |
Seals - Quick Connect Air Couplings | Nitrile |
Locking Type - Quick Connect Air Couplings | Push-to-Connect |
Material - Quick Connect Air Couplings | Brass, Steel |
Seal Material | Nitrile |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Includes Valve | No |
Barbed | No |
Fitting Type | FNPT |
Interchange Type | Schrader |
Max. Working Pressure @ 70 F | 300 psi |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Material | Brass, Steel |
Description
Quick Connect Hose Coupling, Schrader, Brass, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (36VF53)
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SH8-62)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/16"-12 Thread Size (FET-751-16FO)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-252-4FP)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1)
- Parker Hydraulic Quick Couplers