Shop All Quick Connect Fittings
Parker
Quick Connect, Plug, 3/4" Body, 3/4" Barb
Mfr # EZ-751-12FP
Zoro # G2051554
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Size - Quick Connect Air Couplings 3/4 in
- Interchange Type Industrial
- Seals - Quick Connect Air Couplings Nitrile
- Hose Fitting Gender Female
- Max. Working Pressure @ 70 F 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # EZ-751-12FP
- Zoro # G2051554
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 3/4 in |
Barb Size - Quick Connect Air Couplings | 1" |
Hose Fitting Size | 3/4 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Coupling Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (25F)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- PARKER Quick Connect, Plug, 1/2" Body, 3/8" Barb (EZ-751-16FP)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- Parker Hose Fittings