Shop All Hydraulic Quick Couplers
Parker
Quick Connect, Plug, 1/4 Body, Plug, Male
Mfr # TL-254-4MP
Zoro # G104067470
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Coupling Locking Type Push-to-Connect
- Thread Size 1/4" -18
- Hose Fitting Gender Male
- Barbed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # TL-254-4MP
- Zoro # G104067470
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 1/4" -18 |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 1 3/4 in |
Barb Size - Quick Connect Air Couplings | 1" |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Body Size - Quick Connect Air Couplings | 1/4 in |
Description
Quick Connect Hose Coupling, Schrader, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- PRECISION BRAND Create-A-Clamp Set with 20 Fasteners (41500)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (71-3N6-6EF)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (BH3-60)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-1001-16FO-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN351-40)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12BMF-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FFE491-6)
- Parker Hydraulic Quick Couplers