Shop All Hydraulic Quick Couplers
Parker
Quick Connect, Plug, 1/4" Body, 1/8"-27
Mfr # TL-254-2MP
Zoro # G904067472
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type NPT
- Coupling Locking Type Push-to-Connect
- Thread Size 1/8" -27
- Overall Length 1 11/16 in
- Barbed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # TL-254-2MP
- Zoro # G904067472
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Thread Size | 1/8" -27 |
Overall Length | 1 11/16 in |
Barb Size - Quick Connect Air Couplings | 1" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/8 in |
Coupling Size | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Description
Quick Connect Hose Coupling, Schrader, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- SCHLAGE COMMERCIAL Tailpiece B610040 (B610040)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 60 Series (H4-63-T10)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC306V)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/16"-12 Thread Size, 6600 Series (6608-12-10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12FV)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-16 Thread Size (SH3-62-T8)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- CAMPBELL HAUSFELD I/M Coupler, 3/8" Male NPT (PA115600AV)
- Parker Hydraulic Quick Couplers