Shop All Quick Connect Fittings
Parker
Quick Connect, Plug, 1/4 Body, 1/4"-18
Mfr # SH3C
Zoro # G2053514
original price:
$15.09
5% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Coupling Component Plug
- Connection Type NPTF
- Color Silver
- Hose Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH3C
- Zoro # G2053514
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Coupling Size | 1/4 in |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Coupling Component | Plug |
Connection Type | NPTF |
Color | Silver |
Hose Fitting Gender | Female |
Includes Valve | No |
Interchange Type | Industrial |
Fitting Type | Female NPTF |
Item | Quick Connect Hose Coupling |
Material | Stainless Steel |
Barbed | No |
Description
Quick Connect Hose Coupling, Industrial, Stainless Steel, Plug, Female, NPTF, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (25F)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B34C)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- FOSTER Straight-Thru SS303 Plug, 1/4"FPT (25FPS)
- Parker Quick Connect Fittings