Shop All Quick Connect Fittings
Parker
Quick Connect, Plug, 1/4 Body, 1/4"-18
Mfr # SH2C
Zoro # G2055824
original price:
$15.32
6% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Size 1/4 in
- Barbed No
- Connection Type NPTF
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SH2C
- Zoro # G2055824
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Details
Barbed | No |
Connection Type | NPTF |
Color | Silver |
Material | Stainless Steel |
Fitting Type | Male NPTF |
Hose Fitting Gender | Male |
Item | Quick Connect Hose Coupling |
Max. Working Pressure @ 70 F | 300 psi |
Interchange Type | Industrial |
Includes Valve | No |
Coupling Component | Plug |
Description
Quick Connect Hose Coupling, Industrial, Stainless Steel, Plug, Male, NPTF, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- LEGACY Levelwind Retractable Air Hose Reel, 3/8" x 50' (L8305)
- LOCTITE Loctite 442-37229 Quickstix C5-A Copper Anti-Seize (442-37229)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (UC-251-4FP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- Parker Hose Fittings