Shop All Hydraulic Hose Fittings
Parker
Quick Connect, Plug, 1/4", 1/4"-18
Mfr # SH2-63Y
Zoro # G6735846
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series B
- Connection Type NPSM
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 3.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SH2-63Y
- Zoro # G6735846
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Overall Length | 1 35/64 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 60 Series, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 2,000 psi, Max. Flow Rate 11.36 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Heavy Duty Tacky Grease For Multi-Purpose Use PK40 (L0236-098)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Buna Seal (S600682-1)
- SKF SKF-6209 2RS1 C3, Single Row Ball Brgs, 6209 2RS1 C3 (6209 2RS1 C3)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- PARKER Hose Fitting, Male JIC, Straight, Hose 5/8 (10343-10-10)
- PARKER Fitting, Male NPT Swivel, Straight, 3/4 (11343-12-12)
- PARKER Crimp Fitting, 3/8" I.D., F, BSPP (19243-6-6)
- PARKER Crimp Fitting, 1" I.D., M36-2, F, Metric (1CA43-28-16)
- GATES Power Crimp Couplings (16PC2F-2)
- Parker Hydraulic Hoses & Fittings