Shop All Quick Connect Fittings
Parker
Quick Connect, Plug, 1/2" Body, 3/8" Barb
Mfr # EZ-751-16FP
Zoro # G2056917
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Interchange Type Industrial
- Coupling Locking Type Safety Vent
- Body Size - Quick Connect Air Couplings 3/4 in
- Coupling Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-751-16FP
- Zoro # G2056917
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 3/4 in |
Coupling Size | 3/4 in |
Pipe Size - Quick Connect Air Couplings | 1" |
Barb Size - Quick Connect Air Couplings | 1" |
Hose Fitting Size | 1 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Interchange Type | Industrial |
Coupling Locking Type | Safety Vent |
Coupling Component | Socket |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Valve Type | Tubular |
Locking Type - Quick Connect Air Couplings | Safety Vent |
Barbed | No |
Interchange Type - Quick Connect Air Couplings | Industrial |
Material | Steel |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Material - Quick Connect Air Couplings | Steel |
Seals - Quick Connect Air Couplings | Nitrile |
Hose Fitting Gender | Female |
Item | Quick Connect Hose Coupling |
Seal Material | Nitrile |
Connection Type | NPT |
Includes Valve | Yes |
Fitting Type | FNPT |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 10X888 Auto V-Belt V-Belts, 10X888 (10X888)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1-1/16"-12 Thread Size (S71-3N12-12EF)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H6EP)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3C-E)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (15)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (16G)
- FOSTER Plug, Male Thread, 1/8\u0022MPT (22-2)
- Parker Quick Connect Fittings