Shop All Quick Connect Fittings
Parker
Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710
Mfr # B22
Zoro # G4873574
original price:
$32.45
19% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B22
- Zoro # G4873574
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 15/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Overall Length | 2 1/16 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40BS24H X 1)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZ)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3G-F)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (A8CP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- Parker Quick Connect Fittings