Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Union, 3/8 in x 1/4 in Tube Size, PVDF, Silver
Mfr # 362PW-4-6
Zoro # G7611137
original price:
$16.79
30% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Wye
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in x 1/4 in
- Pipe Size - Pipe Fitting 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 362PW-4-6
- Zoro # G7611137
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in x 1/4 in |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Union, Application Air, Beer, Dyes, Non-Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PVDF, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Wye, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Plastic Hose Shutoff Valve with Thumb Control (37090-P)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (LZWSSM)
- ASAHI Valve, Ball, T-21, 1-1/2", PVC, FKM, Flanged (1608015)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-5/32)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA22)
- PARKER Push-to-Connect Reducer, 1/4 in Tube Size, Nylon, White, 10 PK (6366 56 60WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-6G)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 3/8" Male BSPT (R) (PT08-03)
- Parker Tube Fittings