Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver
Mfr # 62PLP-5/32-2
Zoro # G307199947
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unequal Union
- System of Measurement Imperial
- Connection Type Push-to-Connect x Push-to-Connect
- Overall Length 1 13/32 in
- Standards UL94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PLP-5/32-2
- Zoro # G307199947
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 13/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 1/8 in, 5/32 in |
Description
Push-to-Connect Unequal Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP4VFE4)
- LEGEND VALVE 4" T-601 PVC BALL VALVE (201-311)
- LEGEND VALVE 1" T2005 NL MIP x PEX BALL VLV (101-592NL)
- ANVIL Flanged x FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300200201)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 62 22WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- PARKER Push-to-Connect Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 56 00WP2)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-4M)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-6G)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- Parker Push-to-Connect Tube Fittings