Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver
Mfr # 62PLP-4-5/32
Zoro # G107200034
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unequal Union
- Overall Length 1 7/16 in
- Connection Type Push-to-Connect x Push-to-Connect
- Color Silver
- Standards UL94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 62PLP-4-5/32
- Zoro # G107200034
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 1/4 in, 5/32 in |
Description
Push-to-Connect Unequal Union, Application Air, Automotive, Climate Control, End-of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-3001 GAS BALL VALVE (102-615)
- ARCHON INDUSTRIES Hose Station, 10" L, 10-1/2" W, Bronze (WD2010SBR)
- VIEGA Viega ProPress XL reducer, 4" x 3" (20783)
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-4)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA22)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-6G)
- PARKER Push-to-Connect Reducer, 1/4 in Tube Size, Nylon, White, 10 PK (6366 56 60WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5/32-2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- Parker Push-to-Connect Tube Fittings